Motion
63X5
USA Sealing Straight Adapters - 1/8 in NPTF x Male, Nickel
MI ITEM #00333983
MFR #63X5
Price$37.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapters - 1/8 in NPTF x Male, Nickel
MI ITEM #00333983
MFR #63X5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.21/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • Hex Size
    0.500 in

Details

  • Adapter Type
    Straight Adapters
  • Both Ends Style/Type
    NPTF Male to Hose/Pipe/Tube Female
  • Description Keyword
    1/8 in NPTF x Male
  • End 1 Style
    NPTF
  • End 1 Thread
    1/8-27
  • End 2 Style
    Male
  • End 2 Thread
    Line/Hose/Tube 1/2-24
  • Material
    Nickel

Overview

Mfr description
63 X 5 BALL CHECK CONNECTOR
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text