Overview
Mfr description
64 X 4 UNION TEE
- Broad selection of styles and sizes
- Low cost
- Option of long and short nut
- Easy to assemble, no flaring.
Specifications
- Adapter TypeCompression Tee
- End 1 StyleCompression
- End 1 Size1/4 in
- End 2 StyleCompression
- End 2 Size1/4 in
- End 3 StyleCompression
- End 3 Size1/4 in
- MaterialBrass
- Description Keyword1/4 in Compression (3 Sides)
- Length1.8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data