Specifications
Dimensions
- End 1 Size5/16 in
- End 2 Size5/16 in
- End 3 Size5/16 in
Details
- Adapter TypeCompression Tee
- Description Keyword5/16 in Compression (3 Sides)
- End 1 StyleCompression
- End 2 StyleCompression
- End 3 StyleCompression
- MaterialBrass
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)