Motion
64X6
USA Sealing Union Tee - 3/8 in Compression (3 Sides), Brass
Mi Item #00333998
MFR #64X6
Price$11.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Union Tee - 3/8 in Compression (3 Sides), Brass
Mi Item #00333998
MFR #64X6

Mfr description
64 X 6 UNION TEE
  • Easy to assemble, no flaring
  • Option of long and short nut
  • Low cost
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.51/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • End 3 Size
    3/8 in
  • Length
    2

Details

  • Adapter Type
    Compression Tee
  • Description Keyword
    3/8 in Compression (3 Sides)
  • End 1 Style
    Compression
  • End 2 Style
    Compression
  • End 3 Style
    Compression
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)