Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
Details
- Adapter Type90° Elbow Union
- Both Ends Style/TypeCompression to Compression
- Description Keyword1/4 in Compression x 1/4 in Compression
- End 1 StyleCompression
- End 2 StyleCompression
- MaterialBrass
- Maximum Operating Pressure2000 psi
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)