Overview
Mfr description
65 X 5 UNION ELBOW
- Broad selection of styles and sizes
- Low cost
- Option of long and short nut
- Easy to assemble, no flaring.
Specifications
- Adapter Type90° Elbow Union
- End 1 StyleCompression
- End 1 Size5/16 in
- End 2 StyleCompression
- End 2 Size5/16 in
- Both Ends Style/TypeCompression to Compression
- MaterialBrass
- Description Keyword5/16 in Compression x 5/16 in Compression
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data