Overview
Mfr description
65 X 6 UNION ELBOW
- Broad selection of styles and sizes
- Option of long and short nut
- Easy to assemble, no flaring
- Low cost.
Specifications
- Adapter Type90° Elbow Union
- End 1 StyleCompression
- End 1 Size3/8 in
- End 2 StyleCompression
- End 2 Size3/8 in
- Both Ends Style/TypeCompression to Compression
- MaterialBrass
- Description Keyword3/8 in Compression x 3/8 in Compression
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data