Overview
Mfr description
65 X 8 UNION ELBOW
- Broad selection of styles and sizes
- Easy to assemble, no flaring
- Low cost
- Option of long and short nut.
Specifications
- Adapter Type90° Elbow Union
- End 1 StyleCompression
- End 1 Size1/2 in
- End 2 StyleCompression
- End 2 Size1/2 in
- Both Ends Style/TypeCompression to Compression
- Length0.8
- MaterialBrass
- Description Keyword1/2 in Compression x 1/2 in Compression
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data