Motion
66X2
USA Sealing Straight Adapter - 1/8 in Compression x 1/8 in Female Pipe Rigid, Brass
Mi Item #00334019
MFR #66X2
Price$5.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1/8 in Compression x 1/8 in Female Pipe Rigid, Brass
Mi Item #00334019
MFR #66X2

Mfr description
66 X 2 FEMALE CONNECTOR
  • Option of long and short nut
  • Broad selection of styles and sizes
  • Easy to assemble, no flaring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.32/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/8 in
  • Length
    6.3

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Female NPTF
  • Description Keyword
    1/8 in Compression x 1/8 in Female Pipe Rigid
  • End 1 Style
    Compression
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)