Motion
66X6X2
USA Sealing Straight Adapter - 3/8 in Compression x 1/8 in Female Pipe Rigid, Brass
MI ITEM #00334039
MFR #66X6X2
List Price$32.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 3/8 in Compression x 1/8 in Female Pipe Rigid, Brass
MI ITEM #00334039
MFR #66X6X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.06/each for your price

Overview

Mfr description
66 X 6 X 2 FEMALE CONNECTOR
  • Option of long and short nut
  • Easy to assemble, no flaring
  • Low cost
  • Broad selection of styles and sizes.

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Compression
  • End 1 Size
    3/8 in
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    1/8 in
  • End 2 Thread
    (NPTF) 1/8–27
  • Both Ends Style/Type
    Compression to Female NPTF
  • Material
    Brass
  • Description Keyword
    3/8 in Compression x 1/8 in Female Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text