Overview
Mfr description
68 X 2 X 1 MALE CONNECTOR
- Option of long and short nut
- Low cost
- Broad selection of styles and sizes
- Easy to assemble, no flaring.
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleCompression
- End 1 Size1/8 in
- End 2 StyleMale Pipe Rigid
- End 2 Size1/16 in
- End 2 Thread(NPTF) 1/16–27
- Both Ends Style/TypeCompression to Male NPTF
- MaterialBrass
- Description Keyword1/8 in Compression x 1/16 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data