Motion
68X6X2
USA Sealing Straight Adapter - 3/8 in Compression x 1/8 in Male Pipe Rigid, Brass
Mi Item #00334068
MFR #68X6X2
Price$8.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 3/8 in Compression x 1/8 in Male Pipe Rigid, Brass
Mi Item #00334068
MFR #68X6X2

Mfr description
68 X 6 X 2 MALE CONNECTOR
  • Broad selection of styles and sizes
  • Option of long and short nut
  • Easy to assemble, no flaring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.20/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    1/8 in
  • Inside Diameter
    0.312 in
  • Length
    0.4

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male NPTF
  • Description Keyword
    3/8 in Compression x 1/8 in Male Pipe Rigid
  • End 1 Style
    Compression
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • Material
    Brass
  • Maximum Operating Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)