Motion
68X10
USA Sealing Straight Adapter - 5/8 in Compression x 1/2 in Male Pipe Rigid, Brass
MI ITEM #00334079
MFR #68X10
Your Price$15.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 5/8 in Compression x 1/2 in Male Pipe Rigid, Brass
MI ITEM #00334079
MFR #68X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.78/each(List $21.79)

Overview

Mfr description
68 X 10 MALE CONNECTOR
  • Low cost
  • Broad selection of styles and sizes
  • Option of long and short nut
  • Easy to assemble, no flaring.

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Compression
  • End 1 Size
    5/8 in
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/2 in
  • End 2 Thread
    (NPTF) 1/2–14
  • Both Ends Style/Type
    Compression to Male NPTF
  • Length
    2.5
  • Material
    Brass
  • Maximum Operating Pressure
    2000 psi
  • Inside Diameter
    0.5 in
  • Description Keyword
    5/8 in Compression x 1/2 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text