Overview
Mfr description
69 X 2 X 1 MALE ELBOW
- Easy to assemble, no flaring
- Option of long and short nut
- Low cost
- Broad selection of styles and sizes.
Specifications
- Adapter Type90° Elbow
- Both Ends Style/TypeCompression to Male NPTF
- Description Keyword1/8 in Compression x 1/16 in Male Pipe Rigid
- End 1 Size1/8 in
- End 1 StyleCompression
- End 2 Size1/16 in
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1/16–27
- Inside Diameter0.188 in
- MaterialBrass
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data