Motion
69X4X4
USA Sealing 90° Elbow - 1/4 in Compression x 1/4 in Male Pipe Rigid, Brass
MI ITEM #00334095
MFR #69X4X4
Price$8.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Elbow - 1/4 in Compression x 1/4 in Male Pipe Rigid, Brass
MI ITEM #00334095
MFR #69X4X4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.41/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • Inside Diameter
    0.188 in
  • Length
    0.472

Details

  • Adapter Type
    90° Elbow
  • Both Ends Style/Type
    Compression to Male NPTF
  • Description Keyword
    1/4 in Compression x 1/4 in Male Pipe Rigid
  • End 1 Style
    Compression
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • Material
    Brass
  • Maximum Operating Pressure
    2000 psi

Overview

Mfr description
69 X 4 X 4 MALE ELBOW
  • Low cost
  • Option of long and short nut
  • Easy to assemble, no flaring
  • Broad selection of styles and sizes.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text