Motion
69X6X6
USA Sealing 90° Elbow - 3/8 in Compression x 3/8 in Male Pipe Rigid, Brass
MI ITEM #00334110
MFR #69X6X6
Price$10.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Elbow - 3/8 in Compression x 3/8 in Male Pipe Rigid, Brass
MI ITEM #00334110
MFR #69X6X6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.13/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • Inside Diameter
    0.406 in
  • Length
    1.3

Details

  • Adapter Type
    90° Elbow
  • Both Ends Style/Type
    Compression to Male NPTF
  • Description Keyword
    3/8 in Compression x 3/8 in Male Pipe Rigid
  • End 1 Style
    Compression
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/8–18
  • Material
    Brass
  • Maximum Operating Pressure
    2000 psi

Overview

Mfr description
69 X 6 X 6 MALE ELBOW
  • Easy to assemble, no flaring
  • Broad selection of styles and sizes
  • Low cost
  • Option of long and short nut.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text