Motion
69X6X8
USA Sealing 90° Elbow - 3/8 in Compression x 1/2 in Male Pipe Rigid, Brass
MI ITEM #00334113
MFR #69X6X8
Your Price$26.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Elbow - 3/8 in Compression x 1/2 in Male Pipe Rigid, Brass
MI ITEM #00334113
MFR #69X6X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.02/each(List $35.91)

Overview

Mfr description
69 X 6 X 8 MALE ELBOW
  • Broad selection of styles and sizes
  • Option of long and short nut
  • Low cost
  • Easy to assemble, no flaring.

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Compression
  • End 1 Size
    3/8 in
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/2 in
  • End 2 Thread
    (NPTF) 1/2–14
  • Both Ends Style/Type
    Compression to Male NPTF
  • Length
    1.5
  • Material
    Brass
  • Maximum Operating Pressure
    2000 psi
  • Inside Diameter
    0.406 in
  • Description Keyword
    3/8 in Compression x 1/2 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text