Motion
69X8
USA Sealing 90° Elbow - 1/2 in Compression x 3/8 in Male Pipe Rigid, Brass
Mi Item #00334117
MFR #69X8
Price$13.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Elbow - 1/2 in Compression x 3/8 in Male Pipe Rigid, Brass
Mi Item #00334117
MFR #69X8

Mfr description
69 X 8 MALE ELBOW
  • Low cost
  • Easy to assemble, no flaring
  • Broad selection of styles and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.37/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    3/8 in
  • Length
    1.65

Details

  • Adapter Type
    90° Elbow
  • Both Ends Style/Type
    Compression to Male NPTF
  • Description Keyword
    1/2 in Compression x 3/8 in Male Pipe Rigid
  • End 1 Style
    Compression
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/8–18
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)