Motion
69X10
USA Sealing 90° Elbow - 5/8 in Compression x 1/2 in Male Pipe Rigid, Brass
Mi Item #00334126
MFR #69X10
Price$61.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Elbow - 5/8 in Compression x 1/2 in Male Pipe Rigid, Brass
Mi Item #00334126
MFR #69X10

Mfr description
69 X 10 MALE ELBOW
  • Option of long and short nut
  • Broad selection of styles and sizes
  • Low cost
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.18/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 2 Size
    1/2 in
  • Inside Diameter
    0.125 in
  • Length
    1.9

Details

  • Adapter Type
    90° Elbow
  • Both Ends Style/Type
    Compression to Male NPTF
  • Description Keyword
    5/8 in Compression x 1/2 in Male Pipe Rigid
  • End 1 Style
    Compression
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)