Overview
Mfr description
70 X 4 FEMALE ELBOW
- Easy to assemble, no flaring
- Broad selection of styles and sizes
- Option of long and short nut
- Low cost.
Specifications
- Adapter Type90° Elbow
- End 1 StyleCompression
- End 1 Size1/4 in
- End 2 StyleFemale Pipe Rigid
- End 2 Size1/8 in
- End 2 Thread(NPTF) 1/8–27
- Both Ends Style/TypeCompression to Female NPTF
- MaterialSteel
- Inside Diameter0.203 in
- Description Keyword1/4 in Compression x 1/8 in Female Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data