Motion
71X3
USA Sealing Male Run Tee - 3/16 in Compression (2 Sides) x 1/8 in Male Pipe Rigid, Brass
MI ITEM #00334150
MFR #71X3
Price$13.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Male Run Tee - 3/16 in Compression (2 Sides) x 1/8 in Male Pipe Rigid, Brass
MI ITEM #00334150
MFR #71X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.82/each

Specifications

Dimensions

  • End 1 Size
    3/16 in
  • End 2 Size
    1/8 in
  • End 3 Size
    3/16 in

Details

  • Adapter Type
    Compression Tee
  • Description Keyword
    3/16 in Compression (2 Sides) x 1/8 in Male Pipe Rigid
  • End 1 Style
    Compression
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • End 3 Style
    Compression
  • Material
    Brass

Overview

Mfr description
71 X 3 MALE RUN TEE
  • Option of long and short nut
  • Low cost
  • Broad selection of styles and sizes
  • Easy to assemble, no flaring.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text