Motion
71X4
USA Sealing Male Run Tee - 1/4 in Compression (2 Sides) x 1/8 in Male Pipe Rigid, Brass
MI ITEM #00334153
MFR #71X4
Price$27.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Male Run Tee - 1/4 in Compression (2 Sides) x 1/8 in Male Pipe Rigid, Brass
MI ITEM #00334153
MFR #71X4

Mfr description
71 X 4 MALE RUN TEE
  • Low cost
  • Broad selection of styles and sizes
  • Easy to assemble, no flaring
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.12/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/8 in
  • End 3 Size
    1/4 in
  • Length
    3.5

Details

  • Adapter Type
    Compression Tee
  • Description Keyword
    1/4 in Compression (2 Sides) x 1/8 in Male Pipe Rigid
  • End 1 Style
    Compression
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • End 3 Style
    Compression
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)