Overview
Mfr description
71 X 6 MALE RUN TEE
- Low cost
- Broad selection of styles and sizes
- Easy to assemble, no flaring
- Option of long and short nut.
Specifications
- Adapter TypeCompression Tee
- End 1 StyleCompression
- End 1 Size3/8 in
- End 2 StyleMale Pipe Rigid
- End 2 Size1/4 in
- End 2 Thread(NPTF) 1/4–18
- End 3 StyleCompression
- End 3 Size3/8 in
- MaterialBrass
- Description Keyword3/8 in Compression (2 Sides) x 1/4 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data