Motion
72X4
USA Sealing Male Branch Tee - 1/4 in Compression (2 Sides) x 1/8 in Male Pipe Rigid, Brass
Mi Item #00334169
MFR #72X4
Price$39.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Male Branch Tee - 1/4 in Compression (2 Sides) x 1/8 in Male Pipe Rigid, Brass
Mi Item #00334169
MFR #72X4

Mfr description
72 X 4 MALE BRANCH TEE
  • Broad selection of styles and sizes
  • Option of long and short nut
  • Easy to assemble, no flaring
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.71/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • End 3 Size
    1/8 in
  • Length
    1.3

Details

  • Adapter Type
    Compression Tee
  • Description Keyword
    1/4 in Compression (2 Sides) x 1/8 in Male Pipe Rigid
  • End 1 Style
    Compression
  • End 2 Style
    Compression
  • End 3 Style
    Male Pipe Rigid
  • End 3 Thread
    (NPTF) 1/8–27
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)