Motion
72X5
USA Sealing Branch Tee - 1/2 in x 1/2 in x 1/8 in Compression Male Branch Tee
MI ITEM #00334171
MFR #72X5
Your Price$20.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Branch Tee - 1/2 in x 1/2 in x 1/8 in Compression Male Branch Tee
MI ITEM #00334171
MFR #72X5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.77/each(List $28.67)

Overview

Mfr description
72 X 5 MALE BRANCH TEE
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Compression Tee
  • End 1 Style
    Line/Hose/Tube
  • End 1 Size
    1/2 in
  • End 2 Style
    Line/Hose/Tube
  • End 2 Size
    1/2 in
  • End 3 Style
    NPTF
  • End 3 Size
    1/8 in
  • End 3 Thread
    1/8-27
  • Inside Diameter
    0.234 in
  • Description Keyword
    1/2 in x 1/2 in x 1/8 in Compression Male Branch Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text