Motion
72X6
USA Sealing Male Branch Tee - 3/8 in Compression (2 Sides) x 1/4 in Male Pipe Rigid, Brass
Mi Item #00334174
MFR #72X6
Price$56.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Male Branch Tee - 3/8 in Compression (2 Sides) x 1/4 in Male Pipe Rigid, Brass
Mi Item #00334174
MFR #72X6

Mfr description
72 X 6 MALE BRANCH TEE
  • Low cost
  • Option of long and short nut
  • Broad selection of styles and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.83/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • End 3 Size
    1/4 in

Details

  • Adapter Type
    Compression Tee
  • Description Keyword
    3/8 in Compression (2 Sides) x 1/4 in Male Pipe Rigid
  • End 1 Style
    Compression
  • End 2 Style
    Compression
  • End 3 Style
    Male Pipe Rigid
  • End 3 Thread
    (NPTF) 1/4–18
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)