Motion
72X8
USA Sealing Male Branch Tee - 1/2 in Compression (2 Sides) x 3/8 in Male Pipe Rigid, Brass
Mi Item #00334177
MFR #72X8
Price$53.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Male Branch Tee - 1/2 in Compression (2 Sides) x 3/8 in Male Pipe Rigid, Brass
Mi Item #00334177
MFR #72X8

Mfr description
72 X 8 MALE BRANCH TEE
  • Broad selection of styles and sizes
  • Easy to assemble, no flaring
  • Low cost
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.69/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • End 3 Size
    3/8 in

Details

  • Adapter Type
    Compression Tee
  • Description Keyword
    1/2 in Compression (2 Sides) x 3/8 in Male Pipe Rigid
  • End 1 Style
    Compression
  • End 2 Style
    Compression
  • End 3 Style
    Male Pipe Rigid
  • End 3 Thread
    (NPTF) 3/8–18
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)