Motion
74X4
USA Sealing Bulkhead Straight Adapter - 1/4 in Compression x 1/4 in Compression, Brass
MI ITEM #00334180
MFR #74X4
Your Price$19.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Bulkhead Straight Adapter - 1/4 in Compression x 1/4 in Compression, Brass
MI ITEM #00334180
MFR #74X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.59/each(List $27.03)

Overview

Mfr description
74 X 4 BULKHEAD UNION
  • Option of long and short nut
  • Low cost
  • Easy to assemble, no flaring
  • Broad selection of styles and sizes.

Specifications

  • Adapter Type
    Bulkhead Straight Adapter
  • End 1 Style
    Compression
  • End 1 Size
    1/4 in
  • End 2 Style
    Compression
  • End 2 Size
    1/4 in
  • Both Ends Style/Type
    Compression to Compression
  • Material
    Brass
  • Maximum Operating Pressure
    2000 psi
  • Inside Diameter
    0.188 in
  • Description Keyword
    1/4 in Compression x 1/4 in Compression

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text