Motion
601X2
USA Sealing Self-Align Sleeve - 1/8 in Tube, Brass
Mi Item #00334190
MFR #601X2
Price$0.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Self-Align Sleeve - 1/8 in Tube, Brass
Mi Item #00334190
MFR #601X2

Mfr description
601 X 2 SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.58/each

Specifications

Dimensions

  • Tube Size
    1/8 in

Details

  • Adapter Type
    Self-Align Sleeve
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)