Motion
601X6
USA Sealing Self-Align Sleeve - 3/8 in Tube, Brass
Mi Item #00334194
MFR #601X6
Price$0.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Self-Align Sleeve - 3/8 in Tube, Brass
Mi Item #00334194
MFR #601X6

Mfr description
601 X 6 SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.91/each

Specifications

Dimensions

  • Length
    0.425
  • Tube Size
    3/8 in

Details

  • Adapter Type
    Self-Align Sleeve
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)