Overview
Mfr description
601 X 10 SLEEVE
- Option of long and short nut.
- Very low cost and reusable.
- Self aligning - no need to disassemble fitting to line up sleeve on tube.
- Broad selection of styles and sizes.
- Easy to assemble, no flaring.
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeSleeve
- Inside Diameter0.630 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data