Motion
611X3
Weatherhead 611x Series Spare Part Nut
MI ITEM #00334200
MFR #611X3
List Price$1.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 611x Series Spare Part Nut
MI ITEM #00334200
MFR #611X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.15/each for your price

Overview

Mfr description
611 X 3 NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Nut
  • Material
    Brass
  • Manufacturer Catalog Number
    611X3
  • Width
    0.4, 0.44 in
  • Height
    0.44 in, 0.4
  • Length
    0.4, 0.38 in
  • Manufacturer Upc Number
    725975719800
  • Overall Length
    0.38 in
  • Weight
    0.01 lb, 0.002

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text