Motion
611X6
USA Sealing Self-Align Nut - Brass Material
MI ITEM #00334203
MFR #611X6
Your Price$1.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Self-Align Nut - Brass Material
MI ITEM #00334203
MFR #611X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.27/each(List $1.76)

Overview

Mfr description
611 X 6 NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Nut
  • End 1 Size
    3/8 in
  • Material
    Brass
  • Manufacturer Catalog Number
    611X6
  • Color
    Brass
  • Width
    0.63 in
  • Height
    0.63 in
  • Length
    0.44 in
  • Manufacturer Upc Number
    725975736906
  • Overall Length
    0.44 in
  • Weight
    0.02 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text