Motion
611X8
USA Sealing Self-Align Nut - Brass Material
Mi Item #00334204
MFR #611X8
Price$2.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Self-Align Nut - Brass Material
Mi Item #00334204
MFR #611X8

Mfr description
611 X 8 NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.63/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • Height
    0.81 in
  • Length
    0.52 in
  • Overall Length
    0.52 in
  • Weight
    0.04 lb
  • Width
    0.81 in

Details

  • Adapter Type
    Nut
  • Color
    Zinc clear trivalent chromate
  • Manufacturer Catalog Number
    611X8
  • Manufacturer Upc Number
    725975759356
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)