Specifications
Dimensions
- End 1 Size1/8 in
- End 2 Size1/8 in
Details
- Adapter TypeStraight Adapter
- Both Ends Style/TypeCompression to Compression
- Description Keyword1/8 in Self-Align x 1/8 in Self-Align
- End 1 StyleSelf-Align
- End 2 StyleSelf-Align
- MaterialBrass
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)