Motion
621X3
USA Sealing Straight Adapter - 3/16 in Self-Align x 3/16 in Self-Align, Brass
MI ITEM #00334221
MFR #621X3
Your Price$11.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 3/16 in Self-Align x 3/16 in Self-Align, Brass
MI ITEM #00334221
MFR #621X3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$11.02/each(List $13.61)

Overview

Mfr description
621 X 3 UNION
  • Easy to assemble, no flaring
  • Self aligning - no need to disassemble fitting to line up sleeve on tube
  • Very low cost and reusable
  • Option of long and short nut
  • Broad selection of styles and sizes.

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Self-Align
  • End 1 Size
    3/16 in
  • End 2 Style
    Self-Align
  • End 2 Size
    3/16 in
  • Both Ends Style/Type
    Compression to Compression
  • Material
    Brass
  • Inside Diameter
    0.125 in
  • Description Keyword
    3/16 in Self-Align x 3/16 in Self-Align

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text