Motion
621X4
USA Sealing Straight Adapter - 1/4 in Self-Align x 1/4 in Self-Align, Brass
Mi Item #00334222
MFR #621X4
Price$5.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1/4 in Self-Align x 1/4 in Self-Align, Brass
Mi Item #00334222
MFR #621X4

Mfr description
621 X 4 UNION
  • Easy to assemble, no flaring
  • Broad selection of styles and sizes
  • Self aligning - no need to disassemble fitting to line up sleeve on tube
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.36/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • Inside Diameter
    0.188 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Compression
  • Description Keyword
    1/4 in Self-Align x 1/4 in Self-Align
  • End 1 Style
    Self-Align
  • End 2 Style
    Self-Align
  • Material
    Brass
  • Maximum Operating Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)