Overview
Mfr description
621 X 5 UNION
- Option of long and short nut
- Easy to assemble, no flaring
- Broad selection of styles and sizes
- Self aligning - no need to disassemble fitting to line up sleeve on tube
- Very low cost and reusable.
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleSelf-Align
- End 1 Size5/16 in
- End 2 StyleSelf-Align
- End 2 Size5/16 in
- Both Ends Style/TypeCompression to Compression
- MaterialBrass
- Description Keyword5/16 in Self-Align x 5/16 in Self-Align
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data