Motion
621X6
USA Sealing Straight Adapter - 3/8 in Self-Align x 3/8 in Self-Align, Brass
MI ITEM #00334224
MFR #621X6
Price$7.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 3/8 in Self-Align x 3/8 in Self-Align, Brass
MI ITEM #00334224
MFR #621X6

Mfr description
621 X 6 UNION
  • Option of long and short nut
  • Easy to assemble, no flaring
  • Self aligning - no need to disassemble fitting to line up sleeve on tube
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.02/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Compression
  • Description Keyword
    3/8 in Self-Align x 3/8 in Self-Align
  • End 1 Style
    Self-Align
  • End 2 Style
    Self-Align
  • Material
    Brass
  • Maximum Operating Pressure
    2000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)