Overview
Mfr description
641 X 4 UNION TEE
- Broad selection of styles and sizes
- Very low cost and reusable
- Self aligning - no need to disassemble fitting to line up sleeve on tube
- Option of long and short nut
- Easy to assemble, no flaring.
Specifications
- Adapter TypeCompression Tee
- End 1 StyleSelf-Align
- End 1 Size1/4 in
- End 2 StyleSelf-Align
- End 2 Size1/4 in
- End 3 StyleSelf-Align
- End 3 Size1/4 in
- MaterialBrass
- Description Keyword1/4 in Self-Align (3 Sides)
- Length1.6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data