Overview
Mfr description
641 X 5 UNION TEE
- Broad selection of styles and sizes
- Very low cost and reusable
- Option of long and short nut
- Easy to assemble, no flaring
- Self aligning - no need to disassemble fitting to line up sleeve on tube.
Specifications
- Adapter TypeCompression Tee
- End 1 StyleSelf-Align
- End 1 Size5/16 in
- End 2 StyleSelf-Align
- End 2 Size5/16 in
- End 3 StyleSelf-Align
- End 3 Size5/16 in
- MaterialBrass
- Description Keyword5/16 in Self-Align (3 Sides)
- Length1.6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data