Overview
Mfr description
641 X 6 UNION TEE
- Option of long and short nut
- Self aligning - no need to disassemble fitting to line up sleeve on tube
- Broad selection of styles and sizes
- Very low cost and reusable
- Easy to assemble, no flaring.
Specifications
- Adapter TypeCompression Tee
- End 1 StyleSelf-Align
- End 1 Size3/8 in
- End 2 StyleSelf-Align
- End 2 Size3/8 in
- End 3 StyleSelf-Align
- End 3 Size3/8 in
- MaterialBrass
- Description Keyword3/8 in Self-Align (3 Sides)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data