Motion
651X6
USA Sealing 90° Elbow Union - 3/8 in Self-Align x 3/8 in Self-Align, Brass
MI ITEM #00334241
MFR #651X6
Your Price$18.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Elbow Union - 3/8 in Self-Align x 3/8 in Self-Align, Brass
MI ITEM #00334241
MFR #651X6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$18.95/each(List $26.15)

Overview

Mfr description
651 X 6 UNION ELBOW
  • Option of long and short nut
  • Broad selection of styles and sizes
  • Self aligning - no need to disassemble fitting to line up sleeve on tube
  • Very low cost and reusable
  • Easy to assemble, no flaring.

Specifications

  • Adapter Type
    90° Elbow Union
  • End 1 Style
    Self-Align
  • End 1 Size
    3/8 in
  • End 2 Style
    Self-Align
  • End 2 Size
    3/8 in
  • Both Ends Style/Type
    Compression to Compression
  • Material
    Brass
  • Description Keyword
    3/8 in Self-Align x 3/8 in Self-Align

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text