Motion
661X4
USA Sealing Straight Adapter - 1/4 in Self-Align x 1/8 in Female Pipe Rigid, Brass
MI ITEM #00334245
MFR #661X4
Your Price$4.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1/4 in Self-Align x 1/8 in Female Pipe Rigid, Brass
MI ITEM #00334245
MFR #661X4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.57/each(List $6.30)

Overview

Mfr description
661 X 4 FEMALE CONNECTOR
  • Self aligning - no need to disassemble fitting to line up sleeve on tube
  • Broad selection of styles and sizes
  • Easy to assemble, no flaring
  • Option of long and short nut
  • Very low cost and reusable.

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Self-Align
  • End 1 Size
    1/4 in
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    1/8 in
  • End 2 Thread
    (NPTF) 1/8–27
  • Both Ends Style/Type
    Compression to Female NPTF
  • Material
    Brass
  • Maximum Operating Pressure
    2000 psi
  • Inside Diameter
    0.188 in
  • Description Keyword
    1/4 in Self-Align x 1/8 in Female Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text