Motion
661X4X4
USA Sealing Straight Adapter - 1/4 in Self-Align x 1/4 in Female Pipe Rigid, Brass
MI ITEM #00334246
MFR #661X4X4
Your Price$6.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1/4 in Self-Align x 1/4 in Female Pipe Rigid, Brass
MI ITEM #00334246
MFR #661X4X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.33/each(List $8.73)

Overview

Mfr description
661 X 4 X 4 FEMALE CONNECTOR
  • Broad selection of styles and sizes
  • Self aligning - no need to disassemble fitting to line up sleeve on tube
  • Easy to assemble, no flaring
  • Option of long and short nut
  • Very low cost and reusable.

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Self-Align
  • End 1 Size
    1/4 in
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    1/4 in
  • End 2 Thread
    (NPTF) 1/4–18
  • Both Ends Style/Type
    Compression to Female NPTF
  • Material
    Brass
  • Description Keyword
    1/4 in Self-Align x 1/4 in Female Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text