Motion
661X8
USA Sealing Straight Adapter - 1/2 in Self-Align x 3/8 in Female Pipe Rigid, Brass
MI ITEM #00334251
MFR #661X8
List Price$25.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1/2 in Self-Align x 3/8 in Female Pipe Rigid, Brass
MI ITEM #00334251
MFR #661X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.09/each for your price

Overview

Mfr description
661 X 8 FEMALE CONNECTOR
  • Very low cost and reusable
  • Easy to assemble, no flaring
  • Self aligning - no need to disassemble fitting to line up sleeve on tube
  • Option of long and short nut
  • Broad selection of styles and sizes.

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Self-Align
  • End 1 Size
    1/2 in
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    3/8 in
  • End 2 Thread
    (NPTF) 3/8–18
  • Both Ends Style/Type
    Compression to Female NPTF
  • Material
    Brass
  • Description Keyword
    1/2 in Self-Align x 3/8 in Female Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text