Overview
Mfr description
681 X 2 X 1 MALE CONNECTOR
- Self aligning - no need to disassemble fitting to line up sleeve on tube
- Easy to assemble, no flaring
- Very low cost and reusable
- Broad selection of styles and sizes
- Option of long and short nut.
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleSelf-Align
- End 1 Size1/8 in
- End 2 StyleMale Pipe Rigid
- End 2 Size1/16 in
- End 2 Thread(NPTF) 1/16–27
- Both Ends Style/TypeCompression to Male NPTF
- MaterialBrass
- Description Keyword1/8 in Self-Align x 1/16 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data