Motion
681X4
USA Sealing Eaton SelfAlign Male Connector - 1/8 in 1/8-27 NPTF x 1/4 in Line/Hose/Tube, Brass
Mi Item #00334256
MFR #681X4
Price$12.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Eaton SelfAlign Male Connector - 1/8 in 1/8-27 NPTF x 1/4 in Line/Hose/Tube, Brass
Mi Item #00334256
MFR #681X4

Mfr description
681 X 4 MALE CONNECTOR
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.76/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/4 in
  • Hex Size
    0.437 in
  • Inside Diameter
    0.188 in
  • Length
    0.3

Details

  • Adapter Type
    Male Connector
  • Both Ends Style/Type
    NPTF X Line/Hose/Tube
  • Description Keyword
    1/8 in 1/8-27 NPTF x 1/4 in Line/Hose/Tube
  • End 1 Style
    NPTF
  • End 1 Thread
    1/8-27
  • End 2 Style
    Line/Hose/Tube
  • End 2 Thread
    (NPTF) 1/8–27
  • Material
    Brass
  • Maximum Operating Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)