Motion
681X6
USA Sealing Straight Adapter - 3/8 in Self-Align x 1/4 in Male Pipe Rigid, Brass
Mi Item #00334260
MFR #681X6
Price$10.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 3/8 in Self-Align x 1/4 in Male Pipe Rigid, Brass
Mi Item #00334260
MFR #681X6

Mfr description
681 X 6 MALE CONNECTOR
  • Self aligning - no need to disassemble fitting to line up sleeve on tube
  • Option of long and short nut
  • Very low cost and reusable
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.24/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    1/4 in
  • Inside Diameter
    0.0312 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male NPTF
  • Description Keyword
    3/8 in Self-Align x 1/4 in Male Pipe Rigid
  • End 1 Style
    Self-Align
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • Material
    Brass
  • Maximum Operating Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)