Motion
681X6X6
USA Sealing Straight Adapter - 3/8 in Self-Align x 3/8 in Male Pipe Rigid, Brass
MI ITEM #00334262
MFR #681X6X6
Your Price$6.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 3/8 in Self-Align x 3/8 in Male Pipe Rigid, Brass
MI ITEM #00334262
MFR #681X6X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.50/each(List $8.97)

Overview

Mfr description
681 X 6 X 6 MALE CONNECTOR
  • Very low cost and reusable
  • Easy to assemble, no flaring
  • Broad selection of styles and sizes
  • Option of long and short nut
  • Self aligning - no need to disassemble fitting to line up sleeve on tube.

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Self-Align
  • End 1 Size
    3/8 in
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    3/8 in
  • End 2 Thread
    (NPTF) 3/8–18
  • Both Ends Style/Type
    Compression to Male NPTF
  • Length
    1
  • Material
    Brass
  • Maximum Operating Pressure
    2000 psi
  • Description Keyword
    3/8 in Self-Align x 3/8 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text